Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
TOUGH GUY

Access Door, Flush Mount, Uninsulated

  • Item# 1UEW3
  • Mfr. Model# 1UEW3
  • Catalog Page# N/A
  • UNSPSC# 30181508
Access Door, Flush Mount, Uninsulated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Access Doors

Product Details

Access Doors
Conceal wall openings with a secure cover that can be finished to match wall color.
Acoustical, For Drywall
16-ga. steel with baked-on paintable prime coat. Continuous piano hinge and allen hex head lock. Door panel is recessed by 5/8".

View More

Technical Specs

  • Item Access Door
  • Flush Mount/Recessed Mount Flush Mount
  • Insulated / Uninsulated Uninsulated
  • Material 16 ga. Cold Rolled Steel
  • Access Door Installation Wall
  • Door Height 12"
  • Door Width 12"
  • Rough Opening Height 12-1/4"
  • Rough Opening Width 12-1/4"
  • Closure Type Allen Hex Head Cam Latch
  • Hinge Type Piano
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Finish White Powder Coated Primer
  • Features Acoustical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms