ST
TOUGH GUY

Glass Cleaner, 20 oz. Aerosol Can, Floral Foam, Ready to Use, 12 PK

  • Item # 41C264
  • My Part #
  • Mfr. Model # 41C264
  • Catalog Page # 1502
  • UNSPSC # 47131824
Glass Cleaner, 20 oz. Aerosol Can, Floral Foam, Ready to Use, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.96 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonammoniated cleaner removes fingerprints, smudges, and more without leaving spots. For use on glass, mirrors, chrome, plastic, and stainless steel.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Glass Cleaners
  • Item - Glass Cleaner Glass Cleaner
  • Cleaner Container Type Aerosol Can
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 20 oz.
  • Fragrance Floral
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Foam
  • Primary Chemical None
  • Chemical Series Tough Guy(R)
  • Color White
  • Contains Non-Ammoniated
  • Case Quantity 12
  • Item Foaming Glass Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Glass Cleaner, 20 oz. Aerosol Can, Floral Foam, Ready to Use, 12 PK is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Two things. I didn't notice the second until I attempted to call about the first issue. Now I just realized that there is another discrepancy. So I'm up to 3 now. #1 The can in the picture is the same size from bottom to top. The updated can is tapered at the top. I just realized another discrepancy. #2 What I originally called about was the cap style change is not good. The new style cap doesn't stay on the can. You look at it the wrong and it falls off. Not good. #3 The picture shows a 20 oz. can. The cans are now 19 oz. Is this the "ice cream method" applied to window cleaner? Remember how ice cream used to be a true 64 oz., now it is down to I think 46 oz. #4 The phone number on the can is no good. At least one would think that it is a phone number. It is a series of numbers and hyphens under the name and address. 1-847-565-5400 Is that supposed to be a phone number? I just realized two more things. #5 IT people are not doing their job updating products online. #6 Another IT issue, is the amount of apace to write a review. There is a HUGE space for a nickname and another HUGE space for an email. That is all. I had originally wanted to contact you about the new stupid cap design. I gave the review one star because of the dumb cap. Otherwise it would be a five. But then I wouldn't be contacting you about it because I was happy with the old style cap.
Date published: 2018-12-21
  • y_2019, m_3, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_41C264, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.