Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
TOUGH GUY

17" Black Sanding Pad, 120 Grit, Screen, Package Quantity 10

  • Item# 1YNP4
  • Mfr. Model# 1YNP4
  • Catalog Page# N/A
  • UNSPSC# 47121608
17" Black Sanding Pad, 120 Grit, Screen, Package Quantity 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Machine Pads

Product Details

Silicon carbon coated sandscreen provides thorough, continuous contact with floor surface. The open web construction picks up dirt easily and permits fast cleaning under running water. Pads are usable on both sides with equal effectiveness. Supplied with a center hole punch-out plug.

View More

Technical Specs

  • Item Sanding Pad, 120 Grit
  • Color Black
  • Size 17"
  • Machine Size 17"
  • Material Screen
  • For Use With Propane Floor Machine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms