Skip Content

 
TM
TOUGH GUY

Expandable Floor Dam

Expandable Floor Dam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Expandable Floor Dam 
  • Height 4.5" 
  • Color Florescent Yellow/Green 
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
6DMY1
24" to 40"

$95.65 / each

Enter location to check availability
Catalog Page #  1656 

Price $95.65 / each

Technical Specs

  • Item Expandable Floor Dam
  • Length 24" to 40"
  • Height 4.5"
  • Color Florescent Yellow/Green
6DMY2
36" to 64"

$122.55 / each

Enter location to check availability
Catalog Page #  1656 

Price $122.55 / each

Technical Specs

  • Item Expandable Floor Dam
  • Length 36" to 64"
  • Height 4.5"
  • Color Florescent Yellow/Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More