Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Synthetic Dust Mop Kit, Length 72", Width 72", 1 EA

  • Item# 6URX9
  • Mfr. Model# 6URX9
  • Catalog Page# N/A
  • UNSPSC# 47131617
Synthetic Dust Mop Kit, Length 72", Width 72", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dust Mops

Technical Specs

  • Item Dust Mop Kit
  • Material Synthetic
  • Depth 5"
  • Width 72"
  • Launderable Yes
  • Color Blue
  • Handle Length 60"
  • Frame Material Polycarbonate
  • Includes Handle, 3-In-1 Polycarbonate Frame, High Performance Dust Mop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms