Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Microfiber Dust Mop Kit, Length 24", Width 24", 1 EA

  • Item# 1NE72
  • Mfr. Model# 1NE72
  • Catalog Page# 1657
  • UNSPSC# 47131617
Microfiber Dust Mop Kit, Length 24", Width 24", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy® Looped-End
Hold more than ordinary microfiber mops. Kits include 3 pads and an adapter for use with regular dust mop frames.
Microfiber Dust Mops
Microfiber mops collect more dust, dirt, and moisture than traditional mops.

View More

Technical Specs

  • Item Dust Mop Kit
  • Material Microfiber
  • Depth 6"
  • Width 24"
  • Launderable Yes
  • Color Blue
  • Handle Material WOOD
  • Handle Length 60"
  • Connection Type Clip-On
  • Frame Material Metal
  • End Type Loop
  • Antimicrobial No
  • Color Coding System No
  • For Use With 1TZG3, 1NFF8
  • Includes (1) Adapter and (3) Dust Mop Pads
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.