Skip Content

 
TM
TOUGH GUY

Drum Dolly

Drum Dolly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Dolly Capacity 300 lb. 
  • Caster Material Rubber 
Item
Please Select
Drum Capacity
Please Select
Height
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Drum Capacity
Height
Price
Qty
Please use Qty box to add item(s) to cart.
5DMY3
Drum Dolly
20 To 55 gal.
5"

$55.95 / each

Enter location to check availability
Catalog Page #  1678 

Price $55.95 / each

Technical Specs

  • Item Drum Dolly
  • Dolly Capacity 300 lb.
  • Drum Capacity 20 To 55 gal.
  • Height 5"
  • Caster Material Rubber
5DMY4
Square Drum Dolly
6"

$89.45 / each

Enter location to check availability
Catalog Page #  1678 

Price $89.45 / each

Technical Specs

  • Item Square Drum Dolly
  • Dolly Capacity 300 lb.
  • Height 6"
  • Caster Material Rubber
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms