Skip Content

DV
TOUGH GUY

Drain Maintainer, 5 gal. Pail, 1 EA

  • Item # 38TH07
  • My Part #
  • Mfr. Model # 38TH07
  • Catalog Page # N/A
  • UNSPSC # 47131815
Drain Maintainer, 5 gal. Pail, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Fragrance Pleasant
  • Recommended Dilution Ready to Use
  • Color Green
  • VOC Content 0%
  • Case Quantity 1
  • Item Drain Maintainer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms