Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Drain Maintainer, 5 gal. Pail, 1 EA

  • Item# 2CYE9
  • Mfr. Model# 2CYE9
  • Catalog Page# 1620
  • UNSPSC# 47131816
Drain Maintainer, 5 gal. Pail, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

In order to penetrate grease, hair, and other common sources of drain clogging, this product features a bio-active, bacterial digestant and deodorant. It is safe for pipes and septic systems. Use in commercial and institutional food service operations.

View More

Technical Specs

  • Item Drain Maintainer
  • Size 5 gal.
  • Container Type Pail
  • For Use On Drain Lines
  • Recommended Dilution Ready To Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms