Skip Content

C3
TOUGH GUY

Down Press Mop Wringer, Brown, Plastic, 16 to 24 oz. Mop Capacity

  • Item # 5CJJ9
  • My Part #
  • Mfr. Model # 5CJJ9
  • Catalog Page # 1528
  • Catalog Group # D8084
  • UNSPSC # 47121804
Down Press Mop Wringer,16 oz. to 24 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TOUGH GUY® mop wringer is a downward pressure wringer for fast and easy removal of substances from mop head. Durable polypropylene construction with PVC handle cover and powder-coated metal handle. Use with TOUGH GUY mop bucket, No. 5CJJ4, sold separately.

• Mop capacity: 16 to 24 oz.
• Ergonomic handle helps reduce fatigue

View More

Technical Specs

  • Item Mop Wringer
  • Wringer Type Down Press
  • Mop Capacity 16 to 24 oz.
  • Color Brown
  • Color Coding System No
  • Handle Material Powder Coated Metal
  • Wringer Material Plastic
  • For Use With 5CJJ4
  • Features Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.