Skip Content

DV
TOUGH GUY

Down Press Mop Wringer, Silver, Steel, 8 to 16 oz. Mop Capacity

  • Item # 4KP71
  • My Part #
  • Mfr. Model # 4KP71
  • Catalog Page # 1527
  • UNSPSC # 47121806
Mop Wringer,8 oz. to 16 oz.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-metal, hot-dipped galvanized, welded and riveted zinc-electroplated construction.

View More

Technical Specs

  • Item Mop Wringer
  • Wringer Type Down Press
  • Mop Capacity 8 to 16 oz.
  • Color Silver
  • Color Coding System No
  • Handle Material Steel
  • Wringer Material Steel
  • For Use With 2W317
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products