Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Double Roll Toilet Tissue Dispenser

  • Item# 48L074
  • Mfr. Model# TG-200D WHT
  • Catalog Page# N/A
  • UNSPSC# 47131710
Double Roll Toilet Tissue Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Toilet Paper Dispenser
  • Roll Capacity (2) Rolls
  • Dispenser Material Steel
  • Color White
  • Sublease Requirement Sublease Not Required
  • Height 2"
  • Width 6"
  • Depth 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.