Domed-Top Round Metal Trash Cans

10 products found with these common attributes:
  • Container Shape Round
  • Mobility Stationary
Narrow your results by
Brand
Please Select
Container Product Grouping
Please Select
Specific Container Material
Please Select
Top Type
Please Select
Color
Please Select
Trash Container Capacity
Please Select
Width/Diameter
Please Select
Height
Please Select
Series
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Container Product Grouping
Specific Container Material
Top Type
Color
Trash Container Capacity
Width/Diameter
Height
Series
Price
Qty
Please use Qty box to add item(s) to cart.
15 gal. Round Fire-Resistant Trash Can,  Metal,  Beige
4PGF9
Fire-Resistant Trash Can
Steel
Dome with Push Door
Beige
15 gal.
15-1/4"
36-1/2"
EK9631-BE

$208.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $208.00 / each

Technical Specs

  • Container Product Grouping Fire-Resistant Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color Beige
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15-1/4"
  • Height 36-1/2"
  • Mobility Stationary
  • Series EK9631-BE
15 gal. Round Fire-Resistant Trash Can,  Metal,  Silver
4PGG2
Fire-Resistant Trash Can
Steel
Dome with Push Door
Silver
15 gal.
15-1/4"
36-1/2"
EK9630

$262.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $262.00 / each

Technical Specs

  • Container Product Grouping Fire-Resistant Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color Silver
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15-1/4"
  • Height 36-1/2"
  • Mobility Stationary
  • Series EK9630
15 gal. Round Fire-Resistant Trash Can,  Metal,  Silver
4PGG3
Fire-Resistant Trash Can
Steel
Dome with Push Door
Silver
15 gal.
15-1/4"
36-1/2"
EK9632

$296.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $296.00 / each

Technical Specs

  • Container Product Grouping Fire-Resistant Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color Silver
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15-1/4"
  • Height 36-1/2"
  • Mobility Stationary
  • Series EK9632
15 gal. Round Fire-Resistant Trash Can,  Metal,  White
4PGG1
Fire-Resistant Trash Can
Steel
Dome with Push Door
White
15 gal.
15-1/4"
36-1/2"
EK9631-WH

$206.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $206.00 / each

Technical Specs

  • Container Product Grouping Fire-Resistant Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color White
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15-1/4"
  • Height 36-1/2"
  • Mobility Stationary
  • Series EK9631-WH
15 gal. Round Trash Can,  Metal,  Silver
FGR32SSSGL
Trash Can
Stainless Steel
Dome
Silver
15 gal.
15"
32"
Round Tops

$360.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $360.00 / each

Technical Specs

  • Container Product Grouping Trash Can
  • Specific Container Material Stainless Steel
  • Container Shape Round
  • Top Type Dome
  • Color Silver
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15"
  • Height 32"
  • Mobility Stationary
  • Series Round Tops
18 gal. Round Trash Can,  Metal,  Silver
48L070
Trash Can
Stainless Steel
Dome
Silver
18 gal.
15"
31"

$502.00 / each

Enter location to check availability
Catalog Page #  1556 

Web Price $502.00 / each

Technical Specs

  • Container Product Grouping Trash Can
  • Specific Container Material Stainless Steel
  • Container Shape Round
  • Top Type Dome
  • Color Silver
  • Trash Container Capacity 18 gal.
  • Width/Diameter 15"
  • Height 31"
  • Mobility Stationary
15 gal. Round Trash Can,  Metal,  Black
FGR1536EOTGLBK
Trash Can
Steel
Dome
Black
15 gal.
15"
35"
Round Tops

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Container Product Grouping Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome
  • Color Black
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15"
  • Height 35"
  • Mobility Stationary
  • Series Round Tops
15 gal. Round Trash Can,  Metal,  Black
FGR1536EPLBK
Trash Can
Steel
Dome with Push Door
Black
15 gal.
15"
36"
Round Tops

$252.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $252.00 / each

Technical Specs

  • Container Product Grouping Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color Black
  • Trash Container Capacity 15 gal.
  • Width/Diameter 15"
  • Height 36"
  • Mobility Stationary
  • Series Round Tops
12 gal. Round Trash Can,  Metal,  Silver
4PGG4
Trash Can
Steel
Dome with Push Door
Silver
12 gal.
15-1/4"
30-1/2"
EK9615

$224.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $224.00 / each

Technical Specs

  • Container Product Grouping Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color Silver
  • Trash Container Capacity 12 gal.
  • Width/Diameter 15-1/4"
  • Height 30-1/2"
  • Mobility Stationary
  • Series EK9615
15 gal. Round Trash Can,  Metal,  Silver
4PGG5
Trash Can
Steel
Dome with Push Door
Silver
15 gal.
6-1/4"
36-1/2"
EK9624

$244.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $244.00 / each

Technical Specs

  • Container Product Grouping Trash Can
  • Specific Container Material Steel
  • Container Shape Round
  • Top Type Dome with Push Door
  • Color Silver
  • Trash Container Capacity 15 gal.
  • Width/Diameter 6-1/4"
  • Height 36-1/2"
  • Mobility Stationary
  • Series EK9624
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More