Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

Tough Guy Universal Multifold Manual Paper Towel Dispenser, White

  • Item # 1ECK7
  • Mfr. Model # 1ECK7
  • Catalog Page # 1327
  • UNSPSC # 47131701
Tough Guy Universal Multifold Manual Paper Towel Dispenser, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall-mounted paper towel dispenser features stainless steel construction and pull-type operation. It is designed to mount to any flat surface.

View More

Technical Specs

  • Item Paper Towel Dispenser
  • Paper Towel Type Multifold
  • Automatic/Manual Manual
  • Paper Product Series Tough Guy
  • Proprietary/Universal Universal
  • Dispenser Operation Pull
  • Dispenser Material Steel
  • Ply 1
  • Paper Towel Width 9-1/4"
  • Core Dia. None
  • Color White
  • Dispenser Mounting Wall Mounted
  • Hands Free Yes
  • Dispenser Capacity (525) Multifold, (400) C-Fold
  • Height 14-1/2"
  • Width 11"
  • Depth 4"
  • For Use With Mfr. No. 23304, 38C403, 1260-01G, 33587, 20886, 20887, 20885, 24590, 2212014, 38C404, 20389, 21000, 8540-00-285-7001, 8540-00-291-0392, 36P069, 2112014, 23000, 20241, 25190, 8540-01-494-0909
  • Includes Mounting Hardware, Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.