ST
TOUGH GUY

Dishwashing Soap, Hand Wash, 1 gal. Jug, Lemon Liquid, 1:512 to 1:128, 4 PK

  • Item # 20JK45
  • My Part #
  • Mfr. Model # 20JK45
  • Catalog Page # 1515
  • UNSPSC # 47131810
Dishwashing Soap, Hand Wash, 1 gal. Jug, Lemon Liquid, 1:512 to 1:128, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.39 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Tough Guy® liquid dish detergent fights grease while leaving pots, pans, and dishes clean. A mild formula and a lemon scent helps to make this concentrated liquid dish detergent safe for skin contact in commercial and institutional food service operations. High-sudsing formula is gentle on the hands. 1-gal. bottle.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Item - Dishwashing Dishwashing Soap
  • Cleaner Form Liquid
  • Cleaner Container Size 1 gal.
  • Cleaner Container Type Jug
  • Fragrance Lemon
  • Primary Chemical None
  • Chemicals For Use On Hard Nonporous Surfaces
  • Chemical Series No Series
  • Item Dishwashing Detergent
  • Color Green
  • Contains Surfactants
  • Recommended Dilution 1:512 to 1:128
  • RTU Yield per Container 1:512 to 1:128
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.