Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Cotton 1" Band Cotton Looped-End Wet Mop, 1 EA

  • Item# 5W641
  • Mfr. Model# 5W641
  • Catalog Page# N/A
  • UNSPSC# 47131619
Cotton 1" Band Cotton Looped-End Wet Mop, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Looped-End Wet Mop
  • Basic Material Cotton
  • End Type Loop
  • Dry Weight 22 oz.
  • Color Natural
  • Launderable Yes
  • Headband Size 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms