Skip Content

DG
TOUGH GUY

Quick Change Cotton String Mop Head, Blue

  • Item # 46U226
  • My Part #
  • Mfr. Model # 46U226
  • Catalog Page # N/A
  • UNSPSC # 47131618
String Wet Mop,22 oz., Cotton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Mop Head
  • Mop Style String
  • Mop Head Material Cotton
  • Launderable No
  • Mop Head Color Blue
  • Dry Weight 22 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Loop
  • Handle Included No
  • Headband Size 2"
  • Ply 4
  • For Use With 1TZB1,1TZA7,1TZA8
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products