Skip Content

ST
TM
TOUGH GUY

Corn Fiber Blend Corn Broom

  • Item # 3ZJD7
  • My Part #
  • Mfr. Model # 3ZJD7
  • Catalog Page # 1381
  • UNSPSC # 47131604
Corn Broom,Head and Handle,11-1/2",Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Floor Tool Type Broom Head and Handle
  • Broom Style Corn Broom
  • Sweep Face 11-1/2"
  • Trim Length 18"
  • Basic Bristle Material Natural
  • Specific Bristle Material Corn Fiber Blend
  • Bristle Color Black
  • Color Coding System No
  • Broom Handle Length 42"
  • Broom Handle Color Black
  • Broom Block Material None
  • Broom Connection Type No Block Connection
  • Broom Grade Heavy-Duty
  • Chemical Resistant No
  • Acid Resistant No
  • Item Corn Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Corn Fiber Blend Warehouse Broom, Overall Length 56 In is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from I have 3 of these. They are light, strong, splinter free handles, not flimsy or floppy. Great for wet or hard to sweep leaves. If you're sweeping abrasive aggregate, sharp stair edges, curbs etc wrap an old leather belt around the bristles and the broom will stay square forever. These are relatively expensive for a reason: they're better.
Date published: 2017-09-17
Rated 1 out of 5 by from This broom is rubbish. I ordered two of them. On first use, the bristles began flying off and I found myself sweeping up bits of broom as much as anything else. Very disappointed.
Date published: 2013-03-15
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3ZJD7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.