Skip Content

C3
TOUGH GUY

Container Dolly

  • Item # 35ZA71
  • My Part #
  • Mfr. Model # 35ZA71
  • Catalog Page # N/A
  • UNSPSC # 47121702
Container Dolly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Container base is for use with Tough Guy® stainless steel industrial and commercial waste containers. Together, waste the containers and bases can be used in restrooms, lobbies, offices, tool shops, food preparation areas, and more.

View More

Technical Specs

  • Item Container Dolly
  • Caster Size 2"
  • Depth 12-15/16"
  • Width 12-15/16"
  • Height 5"
  • Material Plastic
  • Color Black
  • Includes (4) 2" Dual Wheel Casters
  • For Use With Trash Can Grainger Item Number 35ZA61, 35ZA62, 35ZA63
  • For Use With Trash Can Mfr. Model Number 1130508, 1131708, 1132908
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.