Skip Content

DV
TM
TOUGH GUY

Cotton Reusable Wipes, 80 Ct. 9" x 10"

  • Item # 6DLK5
  • My Part #
  • Mfr. Model # 6DLK5
  • Catalog Page # N/A
  • UNSPSC # 47131502
Compressed Wipes, 9 x 10 In,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reusable Wipes
  • Sheet Size 9" x 10"
  • Number of Sheets 80
  • Material Cotton
  • Ply 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms