Skip Content

 
TM
TOUGH GUY

Closed for Cleaning/Cerrado Por Limpieza Sign

Closed for Cleaning/Cerrado Por Limpieza Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Door Barricade Sign 
  • Language Bilingual 
  • Legend Closed for Cleaning/Cerrado Por Limpieza 
Subject Matter
Please Select
Legend Style
Please Select
Material
Please Select
Mounting Style
Please Select
Height
Please Select
Width
Please Select
Legend/Background Color
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Subject Matter
Legend Style
Material
Mounting Style
Height
Width
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
2LEB6
Steel
42"
3/4"

$38.10 / each

Enter location to check availability
Catalog Page #  1649 

Price $38.10 / each

Technical Specs

  • Item Door Barricade Sign
  • Language Bilingual
  • Material Steel
  • Height 42"
  • Width 3/4"
  • Legend Closed for Cleaning/Cerrado Por Limpieza
20WT67
Maintenance
Text
Aluminum/Nylon
Friction Mount
14"
32" to 52"
Black/Yellow

$26.70 / each

Enter location to check availability
Catalog Page #  NA

Price $26.70 / each

Technical Specs

  • Subject Matter Maintenance
  • Item Door Barricade Sign
  • Language Bilingual
  • Legend Style Text
  • Material Aluminum/Nylon
  • Mounting Style Friction Mount
  • Height 14"
  • Width 32" to 52"
  • Legend/Background Color Black/Yellow
  • Legend Closed for Cleaning/Cerrado Por Limpieza
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms