Skip Content

 
TM
TOUGH GUY

Closed/Cerrado/Geschlossen/Ferme Sign

Closed/Cerrado/Geschlossen/Ferme Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Floor Sign 
  • Language Multilingual 
  • Material Polypropylene 
  • Width 12" 
  • Legend Closed/Cerrado/Geschlossen/Ferme 
Height
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height
Price
Qty
Please use Qty box to add item(s) to cart.
2LEB1
24"

$34.05 / each

Enter location to check availability
Catalog Page #  1649 

Price $34.05 / each

Technical Specs

  • Item Floor Sign
  • Language Multilingual
  • Material Polypropylene
  • Height 24"
  • Width 12"
  • Legend Closed/Cerrado/Geschlossen/Ferme
2LEB2
37"

$57.90 / each

Enter location to check availability
Catalog Page #  1649 

Price $57.90 / each

Technical Specs

  • Item Floor Sign
  • Language Multilingual
  • Material Polypropylene
  • Height 37"
  • Width 12"
  • Legend Closed/Cerrado/Geschlossen/Ferme
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms