Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
TOUGH GUY

19" Round Carpet Cleaning Rotary Brush for 19" or 20" Machine Size, Blue

  • Item # 1MEE2
  • My Part #
  • Mfr. Model # 1MEE2
  • Catalog Page # N/A
  • UNSPSC # 47121608
19" Round Carpet Cleaning Rotary Brush for 19" or 20" Machine Size, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $283.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carpet Rotary Brush and Bonnet System
Combines brush and bonnet features for effective carpet cleaning. Durable plastic block. 3 outer poly rows trimmed 1-1/4"; inner rows 5/16".

View More

Technical Specs

  • Item Rotary Brush
  • Machine Size 19" or 20"
  • Pad/Brush Size 19"
  • Bristle Material Polyester
  • Pad/Brush Shape Round
  • Floor Application Carpet Cleaning
  • Block Size 19"
  • Bristle Dia. 0.018"
  • Trim Length 1-1/4"
  • Bristle Color Blue
  • For Use With Floor Machines
  • Includes 1" Riser and 5" Center Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.