Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

40 to 45 gal. Black Recycled Can Liner, Flat Pack, 100 PK

  • Item# 1YMB1
  • Mfr. Model# 1YMB1
  • Catalog Page# N/A
  • UNSPSC# 47121701
40 to 45 gal. Black Recycled Can Liner, Flat Pack, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Recycled Can Liner
  • Capacity 40 to 45 gal.
  • Color Black
  • Material Linear Low Density Polyethylene
  • Width 40"
  • Thickness 1.8 mil
  • Seal Flat
  • Max. Load 90 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms