Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

5 gal. Silver Stainless Steel Bucket, 1 EA

  • Item# 3U492
  • Mfr. Model# 3U492
  • Catalog Page# 1647
  • UNSPSC# 47121804
5 gal. Silver Stainless Steel Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mop Buckets

Product Details

Stainless Steel
Sanitized 1-pc. design prevents leaks. Rolled, open rim reinforces buckets and prevents accumulation of dirt and bacteria. Bail ears are positioned to avoid interference with wringer placement.
Steel Mop Buckets

View More

Technical Specs

  • Item Bucket
  • Capacity 5 gal.
  • Color Silver
  • Caster Type 2"
  • Material Stainless Steel
  • Shape Round
  • Bucket/Pail Dia. 12-3/4"
  • Bucket/Pail Height 13"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms