Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
TOUGH GUY

5 gal. Silver Stainless Steel Bucket, 1 EA

  • Item# 3U490
  • Mfr. Model# 3U490
  • Catalog Page# 1647
  • UNSPSC# 47121804
5 gal. Silver Stainless Steel Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mop Buckets

Product Details

Sanitized 1-pc. design prevents leaks. Rolled, open rim reinforces buckets and prevents accumulation of dirt and bacteria. Bail ears are positioned to avoid interference with wringer placement.

View More

Technical Specs

  • Item Bucket
  • Capacity 5 gal.
  • Color Silver
  • Color Coding System No
  • Material Stainless Steel
  • Shape Round
  • Bucket/Pail Dia. 13-1/16"
  • Bucket/Pail Height 10-1/4"
  • For Use With Mfr. No. 2210
  • Includes No Seams
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms