Skip Content

DG
TOUGH GUY

Rectangular Drop Top Trash Can Top for 23 gal., Brown

  • Item # 10F629
  • My Part #
  • Mfr. Model # 10F629
  • Catalog Page # N/A
  • UNSPSC # 47121704
Rectangular Drop Top Trash Can Top for 23 gal., Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can Top
  • Top Design Drop Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 20-32G
  • Container Shape Rectangular
  • Primary Container Color Brown
  • Trash Can Dia./Width 11-1/2"
  • Length 20-3/10"
  • Height 4-1/2"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 23 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.