Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

Corn Toy Broom, Overall Length 32"

  • Item# 34F930
  • Mfr. Model# 34F930
  • Catalog Page# 1381
  • UNSPSC# 47131604
Corn Toy Broom, Overall Length 32" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $8.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for everyday sweeping of fine dirt and debris on most surfaces. Multistitched to maintain broom shape and performance. Black bristles maintain their appearance, even in dirty conditions.

View More

Technical Specs

  • Item Toy Broom
  • Color Coding System No
  • Handle Length 21"
  • Trim Length 10"
  • Sweep Face 7"
  • Broom Grade Light-Duty
  • Bristle Material Corn
  • Bristle Color Tan
  • Handle Color Tan
  • Handle Material Wood
  • Handle Dia. 27/32"
  • Chemical Resistant No
  • Acid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Corn Toy Broom, Overall Length 32 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from These brooms do not last long. They are very thin and of low quality.Save your money.Buy ther Rubbermaid #FG637300 BRN for a couple bucks more.This Tough Guy product is more like Beer Muscle Tough Guy...
Date published: 2013-03-05
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34F930, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.