DV
TOUGH GUY

Bonnets, Width 6-1/2", 3 PK

  • Item # 2ZPF4
  • My Part #
  • Mfr. Model # 2ZPF4
  • Catalog Page # N/A
  • UNSPSC # 47121801
Bonnets, Width 6-1/2", 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The TOUGH GUY® mesh bonnet is designed for use with the TOUGH GUY telescopic wash mate, No. 2ZAP6.
• Versatile polyester mesh bonnet features an elastic band
• Bonnet is easy to interchange on washing tool
• Set of 3 bonnets

View More

Technical Specs

  • Item Bonnets
  • Color White
  • Depth 6-1/2"
  • Antimicrobial No
  • Color Coding System No
  • For Use With 2ZPA6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products