Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOUGH GUY

Blue Pad Holder Kit, Length 10", Width 4-1/2", 4 PK

  • Item # 6RJN9
  • My Part #
  • Mfr. Model # 6RJN9
  • Catalog Page # N/A
  • UNSPSC # 47131616
Blue Pad Holder Kit, Length 10", Width 4-1/2", 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pad Holder Kit
  • Color Blue
  • Length 10"
  • Width 4-1/2"
  • Includes Brown Heavy Duty, Blue Medium Duty, White Light Duty Pad
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.