Skip Content

C3
TM
TOUGH GUY

Dome-Type Trash Can Top for 55 gal. Container, Blue

  • Item# 6DMK4
  • Mfr. Model# 6DMK4
  • Catalog Page# 1678
  • Catalog Group# D5926
  • UNSPSC# 47121704
Dome-Type Trash Can Top for 55 gal. Container, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $180.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dome-top lid features a wide rim and tight-fitting, self-closing swing door with a rain deflector to keep debris and odors in, and rain and pests out.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome
  • Opening Closure Type Swing
  • Container Shape Round
  • Primary Container Color Blue
  • Trash Can Dia./Width 29"
  • Height 17-3/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • For Use With 5DMU6
  • Trash Container Capacity 55 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.