Skip Content

DG
TOUGH GUY

Round Dome Top Trash Can Top for 32 gal., Blue

  • Item # 6DMJ7
  • My Part #
  • Mfr. Model # 6DMJ7
  • Catalog Page # N/A
  • Catalog Group # G8973
  • UNSPSC # 47121704
Trash Can Top,Dome,Swing Closure,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This dome-top lid features a wide rim and tight-fitting, self-closing swing door with a rain deflector to keep debris and odors in, and rain and pests out.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 20-32G
  • Container Shape Round
  • Primary Container Color Blue
  • Trash Can Dia./Width 22"
  • Height 17-1/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 32 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products