Skip Content

WG
TM
TOUGH GUY

Round Dome Top Trash Can Top for 55 gal., Black

  • Item # 6DMK5
  • My Part #
  • Mfr. Model # 6DMK5
  • Catalog Page # 1395
  • Catalog Group # D5926
  • UNSPSC # 47121704
Trash Can Top,Dome,Swing Closure,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Lids

Product Details

This dome-top lid features a wide rim and tight-fitting, self-closing swing door with a rain deflector to keep debris and odors in, and rain and pests out.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Trash Container Capacity Range 45-55G
  • Container Shape Round
  • Primary Container Color Black
  • Trash Can Dia./Width 29"
  • Height 17-3/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • For Use With 5DMU6
  • Trash Container Capacity 55 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products