Skip Content

 
TM
TOUGH GUY

Biohazard Waste Container

Biohazard Waste Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Biohazard Waste Container 
  • Material Plastic 
Capacity
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Height
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
6DMN2
32 gal.
Gray
22-1/2"
21-1/2"
21-1/2"

$35.80 / each

Enter location to check availability
Catalog Page #  NA

Price $35.80 / each

Technical Specs

  • Item Biohazard Waste Container
  • Capacity 32 gal.
  • Color Gray
  • Material Plastic
  • Height 22-1/2"
  • Width 21-1/2"
  • Length 21-1/2"
6DMN1
32 gal.
Red
22-1/2"
21-1/2"
21-1/2"

$48.05 / each

Enter location to check availability
Catalog Page #  NA

Price $48.05 / each

Technical Specs

  • Item Biohazard Waste Container
  • Capacity 32 gal.
  • Color Red
  • Material Plastic
  • Height 22-1/2"
  • Width 21-1/2"
  • Length 21-1/2"
6DMN4
48 gal.
Gray
28-3/4"
23-1/2"
23-1/2"

$50.10 / each

Enter location to check availability
Catalog Page #  NA

Price $50.10 / each

Technical Specs

  • Item Biohazard Waste Container
  • Capacity 48 gal.
  • Color Gray
  • Material Plastic
  • Height 28-3/4"
  • Width 23-1/2"
  • Length 23-1/2"
6DMN3
48 gal.
Red
28-3/4"
23-1/2"
23-1/2"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Price $68.50 / each

Technical Specs

  • Item Biohazard Waste Container
  • Capacity 48 gal.
  • Color Red
  • Material Plastic
  • Height 28-3/4"
  • Width 23-1/2"
  • Length 23-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More