Skip Content

DV
TOUGH GUY

Biohazard Waste Container, 32 gal., Gray, Gray, 22-1/2" x 21-1/2" x 21-1/2"

  • Item # 6DMN2
  • My Part #
  • Mfr. Model # 6DMN2
  • Catalog Page # N/A
  • UNSPSC # 47121702
Biohazard Waste Container, 32 gal., Gray, Gray, 22-1/2" x 21-1/2" x 21-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This crush-resistant, square receptacle is recommended for biohazard collection. It features a molded-in bottom grip for comfortable lifting. It also features non-slip handles with drain holes. Stackable with lids on, nestable without lids. Biohazard symbol is permanently hot stamped onto receptacle.

View More

Technical Specs

  • Item Biohazard Waste Container
  • Can Capacity 32 gal.
  • Can Color Gray
  • Can Material Plastic
  • Height 22-1/2"
  • Length 21-1/2"
  • Width 21-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products