Skip Content

DG
TM
TOUGH GUY

1 gal. Bathroom Cleaner, 1 EA

  • Item # 5RVU0
  • My Part #
  • Mfr. Model # 5RVU0
  • Catalog Page # N/A
  • UNSPSC # 47131805
Bathroom Cleaner,Size 1 gal.,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bathroom Cleaner
  • Size 1 gal.
  • Container Type Jug
  • Color Green
  • Recommended Dilution Light soiling - 1 to 4 oz./U.S. Gallon or 8 to 30 ml/L Cold Water, Moderate soiling - 5 to 8 oz./U.S. Gallon or 40 to 60 ml/L cold water, Heavy soiling - 9 to 13 oz./U.S. Gallon or 70 to 100 ml/L Cold Water
  • RTU Yield per Container 32 gal.
  • Standards DFE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms