Skip Content

DG
TOUGH GUY

Assorted T-Shirt, Size: Varies, 25 lb. Box

  • Item # 49Y448
  • My Part #
  • Mfr. Model # 49Y448
  • Catalog Page # N/A
  • UNSPSC # 47131501
Cloth Rag,Cotton T-shirt,Varies,Assorted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough Guy® cloth rags are made from cotton T-shirts. Highly absorbent and soft, use these 100% usable rags for wiping, staining, cleaning, polishing, and a multitude of general-purpose tasks. 25-lb. assortment.

• Assorted colors
• Pieces vary in size

View More

Technical Specs

  • Item Cloth Rag
  • Cleaning Cloth Style T-Shirt
  • Cleaning Cloth Condition Virgin
  • Cleaning Cloth Color Assorted
  • Count/Weight 25 lb.
  • Material Cotton T-shirt
  • Size Varies
  • Package Type Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms