Skip Content

DG
TOUGH GUY

Aluminum Scraper Blade

  • Item # 36T250
  • My Part #
  • Mfr. Model # 36T250
  • Catalog Page # N/A
  • UNSPSC # 47131604
Aluminum Scraper Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scraper Blade
  • For Use With Mfr. No. M5916O
  • Material Aluminum
  • Length 16"
  • Width 2"
  • Height 1/8"
  • Thickness 1/8"
  • Includes (1) Blade, (4) Bolts, (4) Lock Washers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products