WV
Grainger Choice Product
TOUGH GUY

All Purpose Degreaser For Use With Tough Guy® Chemical Dispenser, 1 EA

  • Item # 38TH12
  • My Part #
  • Mfr. Model # 1048448
  • Catalog Page # 1520
  • UNSPSC # 47131821
All Purpose Degreaser For Use With Tough Guy® Chemical Dispenser, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Portion Control System Chemicals


$35.12 / each

Web Price $56.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleaning chemicals for TOUGH GUY portion control systems are highly concentrated, so they require less storage space than standard containers of cleaning chemicals. They are used with compatible TOUGH GUY portion control systems to prevent wasted chemicals and avoid human error that can result in improper mixing of cleaning chemical solutions. The portion control system dispenses a specific amount of chemicals when diluting the cleaning solution, and this ensures the cleaning solution is mixed at the optimal strength for cleaning tasks.

These concentrated chemicals are used with portion control systems to provide accurate diluting and mixing of cleaning solutions. Portion control systems dispense a precise amount of chemicals, helping eliminate waste, prevent improper mixing, and ensure optimal strength for cleaning tasks.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Item - Portion Control System Chemicals All Purpose Degreaser
  • Chemical Series Tough Guy(R)
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 2L
  • Fragrance Pleasant
  • Cleaner Container Type Bottle
  • Primary Chemical None
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:32
  • pH 4 to 5
  • VOC Content 5%
  • Item Multi-Purpose Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products