DV
Grainger Choice Product
TOUGH GUY

All Purpose Cleaner For Use With Tough Guy® Chemical Dispenser, 1 EA

  • Item # 38TH11
  • My Part #
  • Mfr. Model # 1048447
  • Catalog Page # 1520
  • UNSPSC # 47131805
All Purpose Cleaner For Use With Tough Guy® Chemical Dispenser, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

This cleaner is for use with dispenser Nos. 38TH17 and 38TH16.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Item - Portion Control System Chemicals All Purpose Cleaner
  • Chemical Series Tough Guy(R)
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 2L
  • Fragrance Pleasant
  • Cleaner Container Type Bottle
  • Primary Chemical None
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:256
  • Flash Point Greater Than 187 Degrees F
  • pH 7.5 to 8.5
  • VOC Content 0%
  • Item Neutral Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products