Skip Content

DV
TOUGH GUY

Alkaline Drain Opener, 1 qt. Bottle, 1 EA

  • Item # 38TH05
  • My Part #
  • Mfr. Model # 38TH05
  • Catalog Page # N/A
  • UNSPSC # 47131815
Alkaline Drain Opener,1 qt.,Bottle,Yllw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Alkaline Drain Opener
  • Size 1 qt.
  • Container Type Bottle
  • For Use On Drain Lines
  • Color Yellow
  • Fragrance Bleach
  • Recommended Dilution Ready to Use
  • VOC Content 0%
  • Case Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms