Skip Content

ST
TOUGH GUY

Adjustable/Magnetic Access Door, Flush Mount, Uninsulated

  • Item # 20TL32
  • My Part #
  • Mfr. Model # 20TL32
  • Catalog Page # 1994
  • UNSPSC # 30171505
Adjustable/Magnetic Access Door, Flush Mount, Uninsulated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy® general purpose steel access panel requires minimal tooling and no wall framing to help reduce installation time by 90% compared to standard access doors. Unlike most existing access doors, this aesthetically pleasing door is adjustable in height and width from 10" x 10" to 11.5" x 11.5" in 3/8" increments to fit various openings.

View More

Technical Specs

  • Item Adjustable/Magnetic Access Door
  • Flush Mount/Recessed Mount Flush Mount
  • Insulated / Uninsulated Uninsulated
  • Material 20 ga. Cold Rolled Steel Door; 24 ga. Galvanized Steel Frame with Polymer Corners
  • Access Door Installation Wall or Ceiling
  • Door Height 10" to 11-1/2"
  • Door Width 10" to 11-1/2"
  • Rough Opening Height 10" to 11-1/2"
  • Rough Opening Width 10" to 11-1/2"
  • Closure Type (4) Magnets
  • Hinge Type None (Retaining Cables)
  • Mounting Hole Size Bendable Tabs and Holes 3/16''
  • Finish White Powder Coated Primer
  • Features Adjustable, Magnetic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.