Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

Fire Rated Access Door, Flush Mount, Insulated

  • Item # 5YL98
  • Mfr. Model # 5YL98
  • Catalog Page # 1335
  • UNSPSC # 47131705
Fire Rated Access Door, Flush Mount, Insulated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $204.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.85 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Access Doors
Conceal wall openings with a secure cover that can be finished to match wall color.
Fire-Rated, Insulated, Standard
Features automatic panel closer and inside panel release. Self-latching tool-key or ring-operated latch. Mineral wool insulation for a 2-hour fire barrier and 1-1/2-hour, B label. Fire rating of 1-1/2 hours in walls, 3 hours in noncombustible ceilings, and 1 hour in combustible ceilings. Paintable prime coat.

View More

Technical Specs

  • Item Fire Rated Access Door
  • Flush Mount/Recessed Mount Flush Mount
  • Insulated / Uninsulated Insulated
  • Material 20 ga. Galvanized Steel Door; 16 ga. Cold Rolled Steel Frame
  • Access Door Installation Wall or Ceiling
  • Door Height 12"
  • Door Width 12"
  • Rough Opening Height 12-1/4"
  • Rough Opening Width 12-1/4"
  • Closure Type Self-Latching Tool Key and Ring Operated Slam Latch
  • Hinge Type Piano
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Finish White Powder Coated Primer
  • Features Fire Rating of 1-1/2 Hours in Walls, 3 hours in Noncombustible Ceilings, and 1 hr. in Combustible Ceilings.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.