Skip Content

ST
TM
TOUGH GUY

Access Door, Flush Mount, Insulated

  • Item # 2VE91
  • My Part #
  • Mfr. Model # 2VE91
  • Catalog Page # 1335
  • UNSPSC # 52171001
Access Door,Insulated,Alum,16x16In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.7 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Access Doors
Conceal wall openings with a secure cover that can be finished to match wall color.
Insulated, Aluminum
16-ga., corrosion-resistant aluminum door and frame. Features 1"-thick insulation in door gasketing, cylinder lock, and key. Continuous piano hinge. Paintable prime coat.

View More

Technical Specs

  • Item Access Door
  • Flush Mount/Recessed Mount Flush Mount
  • Insulated / Uninsulated Insulated
  • Material 0.064'' Aluminum
  • Access Door Installation Wall or Ceiling
  • Door Height 16"
  • Door Width 16"
  • Rough Opening Height 16-3/8"
  • Rough Opening Width 16-3/8"
  • Closure Type Cylinder Lock and Key
  • Hinge Type Piano
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Finish White Powder Coated Primer
  • Features Corrosion Resistant All Aluminum Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.