Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

9-1/2"L Nylon Short Handle Scrub Brush, White

  • Item # 12L022
  • My Part #
  • Mfr. Model # 12L022
  • Catalog Page # N/A
  • UNSPSC # 47131604
9-1/2"L Nylon Short Handle Scrub Brush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Scrub Brush
  • Trim Length 1-3/4"
  • Bristle Color Red
  • Bristle Material Nylon
  • Brush Length 4"
  • Overall Length 9-1/2"
  • Handle Material plastic
  • Handle Color White
  • Handle Length 8"
  • Brush Width 3"
  • Brush Bristle Firmness Stiff
  • Acid Resistant No
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms