Skip Content

ST
TM
TOUGH GUY

8 gal. Square Flat Wastebasket, 18-1/4"H, White

  • Item# 6GAJ7
  • Mfr. Model# 6GAJ7
  • Catalog Page# 1679
  • Catalog Group# G8984
  • UNSPSC# 47121702
8 gal. Square Flat Wastebasket, 18-1/4"H, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $102.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The pedal-operated lid on this container helps to provide convenient and hygienic disposal of waste with hands-free opening and closing. The lid closes securely to receptacle base, and helps to keep odors contained. A unique, key-way notch helps the container hold standard-size poly liners.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 8 gal.
  • Primary Container Color White
  • Height 18-1/4"
  • Trash Can Dia./Width 16-1/4"
  • Opening Closure Type Step-On
  • Container Depth 15-3/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat
  • Finish Smooth
  • Lid Options Lid Included
  • Features Reinforced Pedal Makes It Hands Free
  • Standards OSHA, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.