Skip Content

DV
TOUGH GUY

6-1/4" x 3-3/8" Polyester Sponge, Yellow, 48PK

  • Item # 21D042
  • My Part #
  • Mfr. Model # 21D042
  • Catalog Page # N/A
  • UNSPSC # 47131603
Sponge,Yellow,6-1/4" L,3-3/8" W,PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sponge
  • Length 6-1/4"
  • Width 3-3/8"
  • Material Polyester
  • Color Yellow
  • Thickness 1"
  • Abrasive None
  • Used On General Purpose
  • Chemical Resistant Yes
  • Mildew Resistant Yes
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.