Skip Content
ST
TM
TOUGH GUY

5-1/2" x 4" Pumice Flex Scouring Screen, Gray, 1EA

  • Item # 12G795
  • Mfr. Model # 12G795
  • Catalog Page # 1389
  • UNSPSC # 11111610
5-1/2" x 4" Pumice Flex Scouring Screen, Gray, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The highly abrasive, Tough Guy® Pumie® Flexi-Scour scouring screen removes rust, paint, mineral deposits, grease, and burnt-on food from most hard surfaces. Protects against deposits, soils, and stains without marring and without the need for harsh chemicals. Safe for skin and for use around food equipment.

View More

Technical Specs

  • Item Scouring Screen
  • Length 5-1/2"
  • Width 4"
  • Material Pumice Flex
  • Color Gray
  • Abrasive Yes
  • Used On General Purpose
  • Application General Purpose
  • Includes Coated Fiberglass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.