Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
TOUGH GUY

48 gal. Blue Stationary Recycling Container, Open Top

  • Item# 4UAV7
  • Mfr. Model# 4UAV7
  • Catalog Page# 1398
  • UNSPSC# 47121702
48 gal. Blue Stationary Recycling Container, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $73.29 / each

List Price $77.15

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, square recycling receptacle is molded with engineered resins and seamless construction, making it ideal for bulk collection. It features molded-in handles and accepts domed lid, No. 4UAW9, available separately.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Trash Container Capacity 48 gal.
  • Total Capacity 48 gal.
  • Color Blue
  • Width 27"
  • Height 29"
  • Material Plastic
  • Shape Square
  • Top Design Open Top
  • Number of Openings 1
  • Symbol Recycle
  • For Use With Mfr. No. 4001
  • Primary Container Color Blue
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.