TP
TOUGH GUY

45 gal. Round Open Top Utility Trash Can, 32-1/4"H, Gray

  • Item # 1NFG9
  • My Part #
  • Mfr. Model # 1NFG9
  • Catalog Page # N/A
  • UNSPSC # 47121702
45 gal. Round Open Top Utility Trash Can, 32-1/4"H, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $500.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Practically unbreakable, heavy-duty waste container is great for continuous use in extreme environments. Handles around the top and underside make it easy to use, and molded-in floor glides let you drag it without scratching surfaces. Included lid helps contain odors and prevent spills.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 45-55G
  • Receptacle Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 45 gal.
  • Primary Container Color Gray
  • Height 32-1/4"
  • Trash Can Dia./Width 25-1/4"
  • Basic Container Material Plastic
  • Specific Container Material Thermoplastic
  • Top Design Open Top
  • Lid Options No Lid
  • For Use With Lid Grainger Item Number 4WNZ4
  • For Use With Dolly Grainger Item Number 10G841
  • Standards Flame Retardant (Passes CAL-133)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.